text.skipToContent text.skipToNavigation
Stimați parteneri, comenzile plasate in data de 30.04 vor fi livrate in 05.05 (GLS) sau intre 05-06.05 (Raben).

Gedore VDE 8250-200 H Combination Pliers 39.5mm Jaw Length Straight Tip Steel Chrome Plated 200mm

Cod Articol 1Q621661
Insulated Yes
Weight 334
Length (mm) 205
Isolation protection 1000 V Yes
Cut sticking out No

Specificații

Insulated Yes
Weight 334
Length (mm) 205
Isolation protection 1000 V Yes
Cut sticking out No
Jaw length (mm) 39.5
With diagonal cutting nipper Yes
Low spark model No
Head width (mm) 27
With impact protection No
ESD tested No
Forged Yes
Head height (mm) 12.4
VDE tested Yes
Brand Gedore
Commodity code 82032000
Model VDE 8250-200 H

Descriere

Good lever action for easy cutting, Induction-hardened precision cutting edges, hardness 62 - 64 HRC, For flat and round material, To cut all wire types including piano wire, 1.6 mm, GEDORE special hardened and tempered steel, chrome-plated, Handles with VDE insulating sleeves up to 1000 V, acc. to EN 60900/IEC 60900, JC = chrome-plated, 2-component handles, Serrated gripping faces, Inserted joint, * Crowned surfaces/handles - i.e. which are hardly rounded - prevent unfavourable, punctual peak forces. As a result, the force is evenly spread across your hand., legs VDE insulated up to 1000 V, according to EN 60900/IEC 60900, 2-component handle protection sleeves, GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed, chrome-plated

Numerele articolelor

Cod Articol 1Q621661
EAN 4010886816073
UBB 500642383276
UNSPSC 27112139
Nr. articol producător 1550969
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.