text.skipToContent text.skipToNavigation

Gedore 8250-180 Universal Pliers Straight Tip 2-Component Handle Hard Steel Chrome Plated 180mm


Good lever action for easy cutting, Induction-hardened precision cutting edges, hardness 62 - 64 HRC, For flat and round material, To cut all wire types including piano wire, 1.6 mm, GEDORE special hardened and tempered steel, chrome-plated, Handles with VDE dipped insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation, JC = chrome-plated, 2-component handles, Serrated gripping faces, Inserted joint, * Crowned surfaces/handles - i.e. which are hardly rounded - prevent unfavourable, punctual peak forces. As a result, the force is evenly spread across your hand., Handles with VDE dipped insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation, GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed, chrome-plated

Article number G3043.825.180
Insulated Yes
Surface protection Chromium-plated
Weight 312
Length (mm) 180
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated Yes
Surface protection Chromium-plated
Weight 312
Length (mm) 180
Isolation protection 1000 V No
Cut sticking out No
Material Steel
Jaw length (mm) 38.5
With diagonal cutting nipper Yes
Low spark model No
Head width (mm) 25.6
With impact protection No
ESD tested No
Handle cover Other
Forged No
Head height (mm) 11
VDE tested No
Brand Gedore
Weight per piece (g) 280
Commodity code 8203200000
Type Universal Pliers

Description

Good lever action for easy cutting, Induction-hardened precision cutting edges, hardness 62 - 64 HRC, For flat and round material, To cut all wire types including piano wire, 1.6 mm, GEDORE special hardened and tempered steel, chrome-plated, Handles with VDE dipped insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation, JC = chrome-plated, 2-component handles, Serrated gripping faces, Inserted joint, * Crowned surfaces/handles - i.e. which are hardly rounded - prevent unfavourable, punctual peak forces. As a result, the force is evenly spread across your hand., Handles with VDE dipped insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation, GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed, chrome-plated

Article numbers

Article number G3043.825.180
EAN 4010886672006
UBB 500504553982
UNSPSC 27112139
Manufacturer article nr  6720090
Do not close this page. This message will disappear, when the page is fully loaded.