text.skipToContent text.skipToNavigation

Gedore 8210-160 JC Universal Pliers Straight Tip 2-Component Handle Hard Steel Chrome Plated 160mm


Reinforced type, for tough continuous operations, Lay-on cutter box, For flat and round material, For medium-hard wire 1.6 mm, Induction-hardened precision cutting edges, hardness 62 - 64 HRC, GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed, JC = chrome-plated, with 2-component handles, TL = steel-grey, with blue dipped non-slip handles, TL = steel-grey, with blue dipped non-slip handles

Cikkszám G3043.300.160
Insulated No
Surface protection Chromium-plated
Weight 208
Length (mm) 160
Isolation protection 1000 V No
Csomagolás: 1

Műszaki adatok

Insulated No
Surface protection Chromium-plated
Weight 208
Length (mm) 160
Isolation protection 1000 V No
Cut sticking out No
Material Steel
Jaw length (mm) 34
With diagonal cutting nipper Yes
Low spark model No
Head width (mm) 23
Grip design 2-components
With impact protection No
ESD tested No
Handle cover Other
Forged No
Head height (mm) 10.8
VDE tested No
Brand Gedore
Weight per piece (g) 200
Commodity code 8203200000
Type Universal Pliers

Leírás

Reinforced type, for tough continuous operations, Lay-on cutter box, For flat and round material, For medium-hard wire 1.6 mm, Induction-hardened precision cutting edges, hardness 62 - 64 HRC, GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed, JC = chrome-plated, with 2-component handles, TL = steel-grey, with blue dipped non-slip handles, TL = steel-grey, with blue dipped non-slip handles

Cikkszámok

Cikkszám G3043.300.160
EAN 4010886673119
UBB 203102193489
UNSPSC 27112139
Gyártó cikksz 6731100
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.