text.skipToContent text.skipToNavigation

Gedore Universal pliers 8250 160 VDE


Good lever action for easy cutting, Induction-hardened precision cutting edges, hardness 62 - 64 HRC, For flat and round material, To cut all wire types including piano wire, 1.6 mm, GEDORE special hardened and tempered steel, chrome-plated, Handles with VDE dipped insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation, JC =

Article number G3043.825.160
Insulated Yes
Surface protection Chromium-plated
Weight 236
Length 160
Isolation protection 1000 V Yes
Packed per 1

Specifications

Insulated Yes
Surface protection Chromium-plated
Weight 236
Length 160
Isolation protection 1000 V Yes
Cut sticking out No
Material Steel
Jaw length (mm) 35
With diagonal cutting nipper Yes
Low spark model No
Head width (mm) 22.8
With impact protection No
ESD tested No
Forged Yes
Head height (mm) 10.4
VDE tested Yes

Description

Good lever action for easy cutting, Induction-hardened precision cutting edges, hardness 62 - 64 HRC, For flat and round material, To cut all wire types including piano wire, 1.6 mm, GEDORE special hardened and tempered steel, chrome-plated, Handles with VDE dipped insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation, JC = chrome-plated, 2-component handles, Serrated gripping faces, Inserted joint, * Crowned surfaces/handles - i.e. which are hardly rounded - prevent unfavourable, punctual peak forces. As a result, the force is evenly spread across your hand., Handles with VDE dipped insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation, GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed, chrome-plated

Article numbers

Article number G3043.825.160
EAN 4010886805077
UBB 500504553800
UNSPSC 27112139
Manufacturer article nr  1429582
Do not close this page. This message will disappear, when the page is fully loaded.