text.skipToContent text.skipToNavigation

Gedore Universal pliers 8210-200 JC


Reinforced type, for tough continuous operations, Lay-on cutter box, For flat and round material, For medium-hard wire 1.6 mm, Induction-hardened precision cutting edges, hardness 62 - 64 HRC, GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed, JC = chrome-plated, with 2-component handles, TL = steel-grey, with blue dippe

Article number G3043.300.200
Insulated No
Surface protection Chromium-plated
Weight 341
Length (mm) 200
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated No
Surface protection Chromium-plated
Weight 341
Length (mm) 200
Isolation protection 1000 V No
Cut sticking out No
Material Steel
Jaw length (mm) 42
With diagonal cutting nipper Yes
Low spark model No
Head width (mm) 29.5
Grip design 2-components
With impact protection No
ESD tested No
Handle cover Other
Forged No
Head height (mm) 12.5
VDE tested No
Brand Gedore

Description

Reinforced type, for tough continuous operations, Lay-on cutter box, For flat and round material, For medium-hard wire 1.6 mm, Induction-hardened precision cutting edges, hardness 62 - 64 HRC, GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed, JC = chrome-plated, with 2-component handles, TL = steel-grey, with blue dipped non-slip handles, TL = steel-grey, with blue dipped non-slip handles

Article numbers

Article number G3043.300.200
EAN 4010886673218
UBB 203102194057
UNSPSC 27112139
Manufacturer article nr  6732180
Do not close this page. This message will disappear, when the page is fully loaded.