text.skipToContent text.skipToNavigation

Gedore Universal joint 3295 3/4 inch length 108 mm


For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with locking pin, GEDORE vanadium steel 31CrV3, chrome-plated, Vanadium steel 31CrV3, chrome-plated

Article number G2281.003.295
Surface protection Chromium-plated
Wrench width (mm) 20
Length 108
Connection size 3/4 inch
Connection size (mm) 20
Packed per 1

Specifications

Surface protection Chromium-plated
Wrench width (mm) 20
Length 108
Connection size 3/4 inch
Connection size (mm) 20
Tested according to ISO 3316 Yes
Brand GEDORE

Description

For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with locking pin, GEDORE vanadium steel 31CrV3, chrome-plated, Vanadium steel 31CrV3, chrome-plated

Article numbers

Article number G2281.003.295
EAN 4010886627914
UBB 240122074117
UNSPSC 27110000
Manufacturer article nr  6279170
Do not close this page. This message will disappear, when the page is fully loaded.