text.skipToContent text.skipToNavigation

Gedore Universal joint 1995 1/2 inch length 72 mm


For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device, GEDORE vanadium steel 31CrV3, chrome-plated, polished, Vanadium steel 31CrV3, polished, chrome-plated

Article number G2281.001.995
Surface protection Chromium-plated
Length 72
Connection size 1/2 inch
Connection size (mm) 12.5
Tested according to ISO 3316 Yes
Packed per 1

Specifications

Surface protection Chromium-plated
Length 72
Connection size 1/2 inch
Connection size (mm) 12.5
Tested according to ISO 3316 Yes
Brand GEDORE

Description

For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device, GEDORE vanadium steel 31CrV3, chrome-plated, polished, Vanadium steel 31CrV3, polished, chrome-plated

Article numbers

Article number G2281.001.995
EAN 4010886614471
UBB 240122044003
UNSPSC 27110000
Manufacturer article nr  6144750
Do not close this page. This message will disappear, when the page is fully loaded.