text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Tubular box wrench set KD26R-8 8 pieces


Most used sizes combined in a set, Acc. to DIN 896, Form B, ISO 2236, ISO 1085, With hollow shaft, in tubular steel, DIN 2391 seamless, hardened, made from material C35, chrome-plated

Article number
Flexible No
Surface protection Chromium-plated
Isolation protection 1000 V No
Suitable for hexagonal bolts Yes
Total number of tools 11
Packed per 1

Specifications

Flexible No
Surface protection Chromium-plated
Isolation protection 1000 V No
Suitable for hexagonal bolts Yes
Total number of tools 11
With tommy bar Yes
Suitable for tommy bar Yes
Number of double head spanners 8
With anti-roll protection Yes
Wrench width (mm) 6 - 22
VDE tested No
Brand Gedore

Description

Most used sizes combined in a set, Acc. to DIN 896, Form B, ISO 2236, ISO 1085, With hollow shaft, in tubular steel, DIN 2391 seamless, hardened, made from material C35, chrome-plated

Article numbers

Article number G2457.001.770
EAN 4010886621851
UBB 203232949248
UNSPSC 27111708
Manufacturer article nr  6218540

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.