text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Torque wrenches
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Brands
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Torque tools
Torque wrenches
7W306695
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Gedore TT3KH 120 Torque Wrench 12.5mm 10Nm 670mm
Add to catalogue
Article number
7W306695
Insulated
No
Electronic
Yes
Weight
1740
Total length (mm)
670
Isolation protection 1000 V
No
View all specifications
Specifications & standards
Downloads
Specifications
Insulated
No
Electronic
Yes
Weight
1740
Total length (mm)
670
Isolation protection 1000 V
No
Connection size
1/2 inch
Tightening moment (Nm)
['10.000', '120.000']
Connection size (mm)
12.5
Screwdriver model
No
Accuracy according to ISO 6789 (%)
1
VDE tested
No
Brand
Gedore
Model
TT3KH 120
Type
Torque Wrench
Download as PDF
Print
Description
Use: For everyday requirements in installation and torque control, For use in all areas of manufacturing and development, Features: Microprocessor-controlled, electronic torque wrench, For controlled bi-directional tightening, Acc. to DIN EN ISO 6789, traceable to national standards, Robust workshop construction, Wide measuring range in N·m, can be switched to cN·m, lbf·ft or lbf·in, With 1/2" reversible ratchet. The ratchet is exchangeable, providing the option of using a 9x12 mm (TT3H 120) or 14x18 mm (TT3H 350) square socket, Characteristics: Torque and torque angle measure, 4 different measuring modes, 5 parameters storable, USB interface for data exchange, 2000 storage places, Measurement accuracy torque +/- 1 %, +/- 1 digit, Measurement accuracy torque angle +/- 1 %, but min. +/- 1° on 360° with min. 4°/sec, Different depth gauges for end fittings programmable, Simple to operate with easy to understand Icon-menu navigation and 4 functional keys, Clearly readable, illuminated LCD display, Resolution torque: 0.1 N·m, Resolution torque angle: 0.1°, PC-software easy to operate for uncomplicated programming and documentation of data, Data can be transfered to MS Excel®, Keyboard lock, Operation with standard Mignon AA or optional with rechargeable-battery (NiMH), Visual signal: 3x LED (yellow, green, red), Acoustic signal: buzzer, TÜV SÜD approved, CE and RoHS
Article numbers
Article number
7W306695
EAN
4002805931905
UBB
500642448046
UNSPSC
27111715
Manufacturer article nr
2648636
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering