text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Telephone- & radio pliers
All categories
Adhesives, sealants & tapes
Air pressure tools
Automotive & fleet
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Technical chemicals
Welding, soldering & gas app.
Quick Search
X
Search
Reset
Home
Hand tools
Pliers & tweezers
Short nose pliers
Telephone- & radio pliers
G3065.300.170
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Gedore Triple plier 180JC
Add to catalogue
Previous
Next
Article number
G3065.300.170
Insulated
No
Shape
Straight
Surface protection
Chromium-plated
Weight
164
Length
180
View all specifications
Specifications & standards
Downloads
Specifications
Insulated
No
Shape
Straight
Surface protection
Chromium-plated
Weight
164
Length
180
Isolation protection 1000 V
No
Cut sticking out
No
Material
Steel
With diagonal cutting nipper
Yes
Low spark model
No
Strip range diameter (mm)
['0.500', '2.500']
Grip design
2-components
With impact protection
No
ESD tested
No
Handle cover
Other
Forged
No
VDE tested
No
Brand
GEDORE
Download as PDF
Print
Description
Holding, cutting, insulation-stripping, crimping, squeezing, Flat-round jaws, straight gripping faces, serrated, Induction-hardened precision cutting edges, hardness 62 - 64 HRC, For medium-hard wire, 1.6 mm, GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed, JC = chrome-plated, 2-component handles, TL = steel-grey, with blue dipped non-slip handles, Cutting edge additionally induction hardened, Version JC = chrome-plated, with 2-component handles, Version TL = steel grey, with blue dipped anti-slip handles
Article numbers
Article number
G3065.300.170
EAN
4010886672211
UBB
240102196997
UNSPSC
27112148
Manufacturer article nr
6722110
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering