text.skipToContent text.skipToNavigation

Gedore Tower pincers 8380-250 TL


Acc. to DIN ISO 9242, Form A, Induction-hardened precision cutting edges, hardness 61 - 63 HRC, For medium-hard wire, 1.6 mm, Heads ground, steel-grey, with blue dipped non-slip handles (TL), Geometrically optimised head and handle areas for ergonomic use, In high-quality tool steel, Made of quality tool steel

Article number G3050.400.250
Insulated Yes
Surface protection Other
Weight 408
Length 255
Handle cover Plastic
Packed per 1

Specifications

Insulated Yes
Surface protection Other
Weight 408
Length 255
Handle cover Plastic

Description

Acc. to DIN ISO 9242, Form A, Induction-hardened precision cutting edges, hardness 61 - 63 HRC, For medium-hard wire, 1.6 mm, Heads ground, steel-grey, with blue dipped non-slip handles (TL), Geometrically optimised head and handle areas for ergonomic use, In high-quality tool steel, Made of quality tool steel

Article numbers

Article number G3050.400.250
EAN 4010886675212
UBB 240102246404
UNSPSC 27112112
Manufacturer article nr  6752100
Do not close this page. This message will disappear, when the page is fully loaded.