text.skipToContent text.skipToNavigation

Gedore Tower pincers 8245 225 TL


Acc. to DIN ISO 9242, Form A, Induction-hardened precision cutting edges, hardness 61 - 63 HRC, For medium-hard wire, 1.6 mm, Heads ground, steel-grey, with blue dipped non-slip handles (TL), Geometrically optimised head and handle areas for ergonomic use, In high-quality tool steel, Made of quality tool steel

Article number G3050.400.225
Surface protection Other
Weight 324
Length 227
Handle cover Plastic
Brand GEDORE
Packed per 1

Specifications

Surface protection Other
Weight 324
Length 227
Handle cover Plastic
Brand GEDORE

Description

Acc. to DIN ISO 9242, Form A, Induction-hardened precision cutting edges, hardness 61 - 63 HRC, For medium-hard wire, 1.6 mm, Heads ground, steel-grey, with blue dipped non-slip handles (TL), Geometrically optimised head and handle areas for ergonomic use, In high-quality tool steel, Made of quality tool steel

Article numbers

Article number G3050.400.225
EAN 4010886675205
UBB 240102287168
UNSPSC 27112112
Manufacturer article nr  6752020
Do not close this page. This message will disappear, when the page is fully loaded.