text.skipToContent text.skipToNavigation

Gedore Torx Screwdriver Bit T45 5/16" Hex 35mm Length


For extra heavy use, Hexagon drive as per DIN 3126 - C 8 (5/16“), GEDORE special vanadium steel, gun-metal finish, Special vanadium steel, gun-metal finish

Položka č. G2433.450.001
Screwing system Torx
Total length (mm) 35
Size (TX) 45
Isolation protection 1000 V No
Suitable for operation with impact Yes
Ambalat la 1

technické údaje

Screwing system Torx
Total length (mm) 35
Size (TX) 45
Isolation protection 1000 V No
Suitable for operation with impact Yes
Connection size 5/16 inch
Ball locking Yes
With hole No
Connection size (mm) 8
Two-sided No
Type of cross head Other
Brand Gedore
Weight per piece (g) 15
Type Torx Screwdriver Bit

Popis

For extra heavy use, Hexagon drive as per DIN 3126 - C 8 (5/16“), GEDORE special vanadium steel, gun-metal finish, Special vanadium steel, gun-metal finish

Čísla materiálu

Položka č. G2433.450.001
EAN 4010886657133
UBB 203122622541
UNSPSC 31161507
Číslo materiálu výrobcu 6571310
Nezatvárajte túto stránku. Táto správa zmizne, keď sa stránka úplne načíta.