text.skipToContent
text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Torque wrenches
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Torque tools
Torque wrenches
3V487089
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Gedore Torque wrench TBN 9 x 12mm
Add to catalogue
Previous
Next
Article number
3V487089
Insulated
No
Electronic
No
Weight
150
Total length (mm)
133
Isolation protection 1000 V
No
View all specifications
Specifications & standards
Downloads
Specifications
Insulated
No
Electronic
No
Weight
150
Total length (mm)
133
Isolation protection 1000 V
No
Connection size
9x12 mm
Tightening moment (Nm)
['2.000', '10.000']
Screwdriver model
No
Accuracy according to ISO 6789 (%)
6
With scale
No
VDE tested
No
Brand
Gedore
Download as PDF
Print
Description
Use: Controlled screw tightening in the most common range of 1 - 10 N·m, Serial / production-line, Extremely long-term work, Features: Pre-set production torque wrench - without scale, With 9x12 mm rectangular-cavity-end, For bi-directional tightening (the wrench only has to be turned by 180°!), Working accuracy: +/- 4 % tolerance of set torque, Acc. to DIN EN ISO 6789, traceable to national standards, Breaking of the handgrip by 20° when the pre-set torque value is achieved makes over-tightening unlikely, Automatic resetting to the starting position, Lightweight, but robust and corrosion-resistant construction design, Very convenient non-slip rubber handgrip, No. TBN 2 G: EPA (Electrostatic Protected Area) compliant, for use in electrostatically sensitive applications, The pre-setting can be made at the factory or by the user on suitable torque testers, If ordering, please specify the N·m value - if a fixed factory pre-setting is desired (price on request), Scope of delivery: Torque wrench TBN Breaking Torque wrench, Special adjusting key for changing the pre-set torque value, Test certificate acc. to DIN EN ISO 6789, Delivery in sturdy cardboard packaging
Article numbers
Article number
3V487089
EAN
4002805760017
UBB
500642433683
UNSPSC
27111715
Manufacturer article nr
7090770
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering