text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Torque wrench K 1/4 1-5 nm


Use: Controlled screw tightening in the most widely used range of 1 - 850 N·m / 0.75 - 630 lbf·ft (guide for screws M3-6.9 to M24-8.8, M30-5.6), Adjustable, releasing and sturdy tubular torque wrench with integrated ratchet and with square drive for industry and the trades, Features: Classified as per DIN EN ISO 6789-2:2017 Type II Class A Type II Class

Article number 1M442989
Insulated No
Electronic No
Weight 432
Total length (mm) 224
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated No
Electronic No
Weight 432
Total length (mm) 224
Isolation protection 1000 V No
Connection size 1/4 inch
With signal tone Yes
Tightening moment (Nm) ['1.000', '5.000']
Head width (mm) 35
Connection size (mm) 6.3
Accuracy scale division (Nm) 0.025
Screwdriver model No
Accuracy according to ISO 6789 (%) 6
Head height (mm) 25.3
With scale Yes
VDE tested No
Brand Gedore

Description

Use: Controlled screw tightening in the most widely used range of 1 - 850 N·m / 0.75 - 630 lbf·ft (guide for screws M3-6.9 to M24-8.8, M30-5.6), Adjustable, releasing and sturdy tubular torque wrench with integrated ratchet and with square drive for industry and the trades, Features: Classified as per DIN EN ISO 6789-2:2017 Type II Class A Type II Class A, adjusted to a maximum permissible +/-3% deviation and thus with a greater precision than the standard-stipulated +/-4% (4549-00 +/- 6%), Incl. traceable test certificate, For controlled bi-directional tightening, 1/4", 3/8", 1/2" mushroom head square socket with ball lock. From 3/4" with square socket and pin retention, Sturdy, varnished tubular steel construction, with zinc-plated ratchet head and top-grade plastic parts, Ergonomically shaped, convenient black plastic handgrip with calibration aid, Dual scale N·m and lbf·ft below a window with a magnifying-glass effect, With micrometre scale for main N·m scale for setting interim values, Release system triggers a tactile and audible signal, Ergonomic system for torque adjustment

Article numbers

Article number 1M442989
EAN 4002805929957
UBB 500632595301
UNSPSC 27111715
Manufacturer article nr  2201429
Do not close this page. This message will disappear, when the page is fully loaded.