text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Torque wrench 1/2 SE14 x 18 70-350


Use: For everyday requirements in installation and torque control, For use in all areas of manufacturing and development, Features: Microprocessor-controlled, electronic torque wrench, For controlled bi-directional tightening, Acc. to DIN EN ISO 6789, traceable to national standards, Robust workshop construction, Wide measuring range in N·m, can be swit

Article number 5R329638
Insulated No
Electronic Yes
Weight 1200
Total length (mm) 900
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated No
Electronic Yes
Weight 1200
Total length (mm) 900
Isolation protection 1000 V No
Connection size 1/2 inch
Tightening moment (Nm) ['70.000', '350.000']
Connection size (mm) 12.5
Screwdriver model No
Accuracy according to ISO 6789 (%) 1
VDE tested No
Brand Gedore

Description

Use: For everyday requirements in installation and torque control, For use in all areas of manufacturing and development, Features: Microprocessor-controlled, electronic torque wrench, For controlled bi-directional tightening, Acc. to DIN EN ISO 6789, traceable to national standards, Robust workshop construction, Wide measuring range in N·m, can be switched to cN·m, lbf·ft or lbf·in, With 1/2" reversible ratchet. The ratchet is exchangeable, providing the option of using a 9x12 mm (TT3H 120) or 14x18 mm (TT3H 350) square socket, Characteristics: Torque and torque angle measure, 4 different measuring modes, 5 parameters storable, USB interface for data exchange, 2000 storage places, Measurement accuracy torque +/- 1 %, +/- 1 digit, Measurement accuracy torque angle +/- 1 %, but min. +/- 1° on 360° with min. 4°/sec, Different depth gauges for end fittings programmable, Simple to operate with easy to understand Icon-menu navigation and 4 functional keys, Clearly readable, illuminated LCD display, Resolution torque: 0.1 N·m, Resolution torque angle: 0.1°, PC-software easy to operate for uncomplicated programming and documentation of data, Data can be transfered to MS Excel®, Keyboard lock, Operation with standard Mignon AA or optional with rechargeable-battery (NiMH), Visual signal: 3x LED (yellow, green, red), Acoustic signal: buzzer, TÜV SÜD approved, CE and RoHS

Article numbers

Article number 5R329638
EAN 4002805931912
UBB 500632568902
UNSPSC 27111715
Manufacturer article nr  2648644
Do not close this page. This message will disappear, when the page is fully loaded.