text.skipToContent text.skipToNavigation

Gedore Torque spanner DMK 550 3/4 inch 110-550 Nm


Use: Controlled screw tightening in the most common range of 110 - 550 N·m / 80 - 405 lbf·ft, Adjustable, releasing and sturdy tubular torque wrench with integrated ratchet and with square drive for industry and the trades, Features: Classified according to DIN EN ISO 6789-2:2017 Type II Class A, incl. traceable test certificate, calibrated to a maximum

Article number 7D916869
Insulated No
Electronic No
Weight 3940
Total length (mm) 953.2
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated No
Electronic No
Weight 3940
Total length (mm) 953.2
Isolation protection 1000 V No
Connection size 3/4 inch
With signal tone Yes
Tightening moment (Nm) ['110.000', '550.000']
Head width (mm) 69
Connection size (mm) 20
Step size adjustment (Nm) 10
Accuracy scale division (Nm) 1
Screwdriver model No
Accuracy according to ISO 6789 (%) 3
Head height (mm) 38
With scale Yes
VDE tested No

Description

Use: Controlled screw tightening in the most common range of 110 - 550 N·m / 80 - 405 lbf·ft, Adjustable, releasing and sturdy tubular torque wrench with integrated ratchet and with square drive for industry and the trades, Features: Classified according to DIN EN ISO 6789-2:2017 Type II Class A, incl. traceable test certificate, calibrated to a maximum permissible deviation of +/- 3 % and thus more precise than the +/- 4 % required by the standard, For controlled bi-directional tightening, Models DMK: 1/2" mushroom head interchangeable square with push-button releasing and a ball-locking mechanism. From Model No. DMK 400 with 3/4" push-through square and a pin-locking mechanism, Sturdy, varnished tubular steel construction, with zinc-plated ratchet head and top-grade plastic parts, Ergonomically shaped plastic handgrip with calibration aid, Change-over between N·m main scale and lbf·ft ancillary scale to avoid reading errors when setting the torque wanted, With micrometre scale for main N·m scale for setting interim values, Release system triggers a tactile and audible signal, Ergonomic system for torque adjustment with reference symbol, Provision for rapid setting with hexagon allen key, not included, Secured adjusting/setting system

Article numbers

Article number 7D916869
EAN 4002805931417
UBB 500632577572
UNSPSC 27111715
Manufacturer article nr  2641275
Do not close this page. This message will disappear, when the page is fully loaded.