text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Tool trolley 1502


Dimensions: H 875 x W 950 x D 550 mm, 25 mm thick multiplex beech wood worktop, surface additionally protected by linseed oil varnish, Large, easily-accessible spaces for bulky parts, Heel protection for your safety, Sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE blue, Drawers: Central locking with cylinder lock, 6 wide drawers

Article number G2001.662.054
Width 950
Height 870
Depth 550
Surface protection Other
Weight 82
Packed per 1

Specifications

Width 950
Height 870
Depth 550
Surface protection Other
Weight 82
Foldable No
Suitable for wall mounting No
Height (mm) ['870.000', '870.000']
With drawers case Yes
Thickness worktop (mm) 25
On wheels Yes
Material worktop Plywood
Number of drawers 6
Adjustable height No
With brake Yes
With drawers Yes
Brand Gedore

Description

Dimensions: H 875 x W 950 x D 550 mm, 25 mm thick multiplex beech wood worktop, surface additionally protected by linseed oil varnish, Large, easily-accessible spaces for bulky parts, Heel protection for your safety, Sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE blue, Drawers: Central locking with cylinder lock, 6 wide drawers (W 480 x D 400 mm) fully extendable, removable, Each drawer with safety locking, single-hand operation, Ball-bearing guide rails, Ball-bearing guide rails, Can be individually equipped with lengthwise and crosswise dividers (can be ordered individually), Load capacity per drawer 40 kg, bottom heavy-duty drawer 60 kg, GEDORE High-performance chassis: Total load capacity 1000 kg, 750 kg when mobile, 2 high-performance wheels on roller bearings (fixed castors Ø 200 mm), 2 smooth running wheels on ball bearings (swivel castors Ø 125 mm), both with total brake, The GEDORE trapezoidal axle construction secures smooth running, manoeuvrability and track-keeping also in case of maximum loads, Accessories: 2 distance modules No. 1500 ED-70 K, 10 length- (LT) and 2 crosswise (QT) dividers from zinc-plated sheet steel, Options: Can be equipped with GEDORE tool modules (1500 ES/1500 CT), Special colours and designs available on request, Delivery without tools and accessories

Article numbers

Article number G2001.662.054
EAN 4010886662052
UBB 203188077978
UNSPSC 27112800
Manufacturer article nr  6620540
Do not close this page. This message will disappear, when the page is fully loaded.