text.skipToContent text.skipToNavigation

Gedore Tool system 1500E-2L


Resistant to oil and acids, For keeping order in the GEDORE tool trolleys and mobile workbenches with variable drawer divisions, Dimensions: W 157.5 x D 310 mm, Dimensions: W 157.5 x D 310 mm

Article number G2085.562.629
Width 310
Height 42
Depth 157.5
Type of accessories/components Other
Material Plastic
Packed per 1

Specifications

Width 310
Height 42
Depth 157.5
Type of accessories/components Other
Material Plastic
Accessories Yes
Part No
Suitable for perforated backboard No
Brand GEDORE

Description

Resistant to oil and acids, For keeping order in the GEDORE tool trolleys and mobile workbenches with variable drawer divisions, Dimensions: W 157.5 x D 310 mm, Dimensions: W 157.5 x D 310 mm

Article numbers

Article number G2085.562.629
EAN 4010886562628
UBB 240188178091
UNSPSC 27111714
Manufacturer article nr  5626290
Do not close this page. This message will disappear, when the page is fully loaded.