text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Tool part VS 245 H


Suitable for perforated panels with square perforation 10 x 38 mm, Dimensions: W 195 x H 95 x D 22 mm, In sheet steel, GEDORE blue, Made of sheet steel, GEDORE blue

Article number G2096.545.627
Width 195
Height 95
Type of accessories/components Tool Holder
Material Steel
Accessories Yes
Packed per 1

Specifications

Width 195
Height 95
Type of accessories/components Tool Holder
Material Steel
Accessories Yes
Part No
Suitable for perforated backboard Yes
Brand Gedore

Description

Suitable for perforated panels with square perforation 10 x 38 mm, Dimensions: W 195 x H 95 x D 22 mm, In sheet steel, GEDORE blue, Made of sheet steel, GEDORE blue

Article numbers

Article number G2096.545.627
EAN 4010886545621
UBB 240116075617
UNSPSC 24112401
Manufacturer article nr  5456270
Do not close this page. This message will disappear, when the page is fully loaded.