text.skipToContent text.skipToNavigation

Gedore 1500 CT1-1993 T Socket Wrench Set in 1/3 Check Tool-Module 4-Piece


(1/3 module) Accessories for socket bits 12.5 mm (1/2″)Contents:1 reversible ratchet 12.5 mm (1/2″) (1993 U-10 T)1 T-handle 12.5 mm (1/2″) 292 mm (1987)1 universal joint 12.5 mm (1/2″) (1995)1 extension 12.5 mm (1/2″) 125 mm and 250 mm (1990)

Article number 4I772679
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Packed per 1

Specifications

Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 0
Number of socket inserts 0
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 5
Number of files 0
Number of measuring tools 0
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 0
Number of testing tools 0
Number of ratchets 1
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
Brand Gedore
Type Socket Wrench Set

Description

(1/3 module) Accessories for socket bits 12.5 mm (1/2″)Contents:1 reversible ratchet 12.5 mm (1/2″) (1993 U-10 T)1 T-handle 12.5 mm (1/2″) 292 mm (1987)1 universal joint 12.5 mm (1/2″) (1995)1 extension 12.5 mm (1/2″) 125 mm and 250 mm (1990)

Article numbers

Article number 4I772679
EAN 4010886895559
UBB 500632584743
UNSPSC 27111703
Manufacturer article nr  2309106
Do not close this page. This message will disappear, when the page is fully loaded.