text.skipToContent text.skipToNavigation

Gedore Tool case 100-1440


In GEDORE blue, waterproof, Strong joints, handles and stopper to hold the lid open, Special lining, with document partition and removable tray for small parts ES 1440, Please order separately transport frame 1441 Z, 1440-45 without small parts tray, Supported load 1440-70, -83, -91, -100 up to 400 kg without using the fold-down handles. When lifting, s

Article number G2005.661.694
Colour Blue
Width 998
Design Case
Height 387
Depth 320
Packed per 1

Specifications

Colour Blue
Width 998
Design Case
Height 387
Depth 320
Padlock shackle No
Rollable No
With shoulder strap No
Signal-red No
With lock No
Removable tray Yes
Total number of compartments 1
With foam No
With divider No
With telescopic handle No
Brand GEDORE

Description

In GEDORE blue, waterproof, Strong joints, handles and stopper to hold the lid open, Special lining, with document partition and removable tray for small parts ES 1440, Please order separately transport frame 1441 Z, 1440-45 without small parts tray, Supported load 1440-70, -83, -91, -100 up to 400 kg without using the fold-down handles. When lifting, static supporting power of the fold-down handles max. 150 kg, Special equipment on request, Special equipment on request

Article numbers

Article number G2005.661.694
EAN 4010886661697
UBB 203188074256
UNSPSC 24113106
Manufacturer article nr  6616940
Do not close this page. This message will disappear, when the page is fully loaded.