text.skipToContent text.skipToNavigation

Gedore Tool cabinet B1500-L


Five drawers, extendable up to 505 mm, individually partitionable, delivery includes length- and crosswise dividers, Drawers removable, Load capacity per drawer 40 kg, Open space for storage, secured with strong metal shutter, Separate locking of drawers and shutter by cylinder locks, With heel protection, Total load capacity 2000 kg, Dimensions: H 900

Article number G2002.661.805
Width 2000
Height 900
Depth 875
Lockable Yes
Weight 166
Packed per 1

Specifications

Width 2000
Height 900
Depth 875
Lockable Yes
Weight 166
Foldable No
Suitable for wall mounting No
Material Steel
Height (mm) ['900.000', '900.000']
With drawers case Yes
Thickness worktop (mm) 40
On wheels No
Number of drawers 5
Adjustable height No
With brake No

Description

Five drawers, extendable up to 505 mm, individually partitionable, delivery includes length- and crosswise dividers, Drawers removable, Load capacity per drawer 40 kg, Open space for storage, secured with strong metal shutter, Separate locking of drawers and shutter by cylinder locks, With heel protection, Total load capacity 2000 kg, Dimensions: H 900 x W 2000 x D 875 mm, In GEDORE blue, Rear panel with square perforation 10 x 38 mm to fix hooks and tools, Shutter from sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE grey, Drawers workbench: Separate central locking of drawers and shutter with cylinder locks, 5 wide drawers (W 480 x D 550 mm) with partial extension (505 mm), removable, Ball-bearing guide rails, Can be individually equipped with lengthwise and crosswise dividers (can be ordered individually), Load capacity per drawer 40 kg, Total load capacity (workbench) 2000 kg, The GEDORE trapezoidal axle construction secures smooth running, manoeuvrability and track-keeping also in case of maximum loads, 85-piece hook assortment No. 1500 HS 23, Accessories: Options: Can be equipped with GEDORE tool modules (1500 ES/1500 CT), Further drawer combinations on request, Delivery without tools and accessories

Article numbers

Article number G2002.661.805
EAN 4010886661802
UBB 203240000646
UNSPSC 24112401
Manufacturer article nr  6618050
Do not close this page. This message will disappear, when the page is fully loaded.