text.skipToContent text.skipToNavigation

Gedore Tool cabinet 1400-L


Dimensions: H 970 x W 650 x D 250 mm, Sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE blue, With storage, three drawers and fixed tool holders, e.g. for set S 1400, With loose modules for sockets, ratchets, extensions, etc., Doors: Central locking with cylinder lock, Drawers: 2 drawers (W 478 x D 210 x H 46 mm), 1 drawer (W 478

Article number G2002.661.160
Width 970
Height 650
Depth 250
Lockable Yes
Material Steel
Packed per 1

Specifications

Width 970
Height 650
Depth 250
Lockable Yes
Material Steel
Number of drawers 3
With rear wall Yes

Description

Dimensions: H 970 x W 650 x D 250 mm, Sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE blue, With storage, three drawers and fixed tool holders, e.g. for set S 1400, With loose modules for sockets, ratchets, extensions, etc., Doors: Central locking with cylinder lock, Drawers: 2 drawers (W 478 x D 210 x H 46 mm), 1 drawer (W 478 x D 210 x H 72 mm), Sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE blue, Options: Special colours and designs available on request, Delivery without tools and accessories

Article numbers

Article number G2002.661.160
EAN 4010886661260
UBB 240188071726
UNSPSC 24112401
Manufacturer article nr  6612600
Do not close this page. This message will disappear, when the page is fully loaded.