text.skipToContent text.skipToNavigation

Gedore Tool assortment S1151-M 68 pieces


Recommended hook assortment 1500 HS-1151 (50 pieces), Tools in metric sizes, Also available in tool box or on tool boards, Also available in tool box or on tool boards

Article number G2035.660.701
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Packed per 1

Specifications

Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 1
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 7
Number of slotted screwdrivers 3
Number of socket inserts 5
Number of socket spanners 13
Number of open-end spanners 8
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 57
Number of files 0
Number of measuring tools 0
Number of pliers 4
Number of combination spanners 0
Number of hexagonal keys 6
Number of adjustable wrenches 0
Number of bit inserts 0
Number of testing tools 1
Number of ratchets 1
Number of tommy bars 0
Number of chisels and punches 3
Number of hammers 1
Number of multifunctional tools 0
Number of saws 0
Brand GEDORE

Description

Recommended hook assortment 1500 HS-1151 (50 pieces), Tools in metric sizes, Also available in tool box or on tool boards, Also available in tool box or on tool boards

Article numbers

Article number G2035.660.701
EAN 4010886660706
UBB 203188069975
UNSPSC 27111714
Manufacturer article nr  6607010
Do not close this page. This message will disappear, when the page is fully loaded.