text.skipToContent text.skipToNavigation

Gedore Tool assortment S1007M 179 pieces


Suitable to fit in GEDORE tool trolley workster, Recommended hook assortment 1500 HS-1007 (131 pieces), Tools in metric sizes

Article number G2035.660.108
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Packed per 1

Specifications

Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 5
Number of crosshead screwdrivers PZ 2
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 12
Number of slotted screwdrivers 7
Number of socket inserts 16
Number of socket spanners 31
Number of open-end spanners 12
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 180
Number of files 10
Number of measuring tools 2
Number of pliers 17
Number of combination spanners 0
Number of hexagonal keys 8
Number of adjustable wrenches 0
Number of bit inserts 11
Number of testing tools 0
Number of ratchets 2
Number of tommy bars 0
Number of chisels and punches 13
Number of hammers 2
Number of multifunctional tools 0
Number of saws 2
Brand GEDORE

Description

Suitable to fit in GEDORE tool trolley workster, Recommended hook assortment 1500 HS-1007 (131 pieces), Tools in metric sizes

Article numbers

Article number G2035.660.108
EAN 4010886660102
UBB 240188160826
UNSPSC 27111714
Manufacturer article nr  6601080
Do not close this page. This message will disappear, when the page is fully loaded.