text.skipToContent text.skipToNavigation

Gedore Tool Assortment in Tool Case 49-Piece


A carefully developed assortment of tools specified as the most useful, Packed in a handy plastic case, The reliable companion in a car, boat or small aircraft, Useful in the home - where good tools are always needed, All 49 pieces are well laid out and securely fastened, intermediate plate secures the tools in their pockets, With the TOURING repairs and maintenance become easy, Case made from impact-resistant polypropylene, resistant to oil and acid and extremes of weather, with Check-Tool insert, GEDORE vanadium tools, chrome-plated, Dimensions: 437x379x160 mm, Dimensions: W 437 x D 397 x H 160 mm

Article number G2026.660.078
Packaging Case
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Packed per 1

Specifications

Packaging Case
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 2
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 4
Number of socket inserts 3
Number of socket spanners 9
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 49
Number of files 0
Number of measuring tools 0
Number of pliers 3
Number of combination spanners 11
Number of hexagonal keys 8
Number of adjustable wrenches 0
Number of bit inserts 0
Number of testing tools 0
Number of ratchets 1
Number of tommy bars 0
Number of chisels and punches 6
Number of hammers 1
Number of multifunctional tools 0
Number of saws 0
Brand Gedore
Weight per piece (g) 6100
Commodity code 82055980
Type Tool Assortment

Description

A carefully developed assortment of tools specified as the most useful, Packed in a handy plastic case, The reliable companion in a car, boat or small aircraft, Useful in the home - where good tools are always needed, All 49 pieces are well laid out and securely fastened, intermediate plate secures the tools in their pockets, With the TOURING repairs and maintenance become easy, Case made from impact-resistant polypropylene, resistant to oil and acid and extremes of weather, with Check-Tool insert, GEDORE vanadium tools, chrome-plated, Dimensions: 437x379x160 mm, Dimensions: W 437 x D 397 x H 160 mm

Article numbers

Article number G2026.660.078
EAN 4010886660072
UBB 203188066740
UNSPSC 24111507
Manufacturer article nr  6600780
Do not close this page. This message will disappear, when the page is fully loaded.