text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Tool cases
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Brands
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Tool storage
Storage cases
Tool cases
1L758830
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Gedore Tool Assortment in Plastic Case 58-Piece
Add to catalogue
Article number
1L758830
Packaging
Plastic box
Heating- + sanitary mechanic set
No
Electrician set
Yes
Number of guiding drills
0
Number of fork spanners
0
View all specifications
Specifications & standards
Downloads
Specifications
Packaging
Plastic box
Heating- + sanitary mechanic set
No
Electrician set
Yes
Number of guiding drills
0
Number of fork spanners
0
Number of wood borers
0
Number of HSS spiral drills
0
Number of cable cutters
0
Number of coaxial tools
0
Number of crosshead screwdrivers PH
3
Number of crosshead screwdrivers PZ
0
Number of hole saws
0
Number of finishing tools fibre optic cable
0
Number of hole edge core drills
0
Number of ring spanners
0
Number of slotted screwdrivers
4
Number of socket inserts
3
Number of socket spanners
13
Number of open-end spanners
0
Number of stone drills
0
Number of step drills
0
Number of Torx screwdrivers
8
Total number of tools
58
Number of files
6
Number of measuring tools
1
Number of pliers
3
Number of combination spanners
0
Number of hexagonal keys
10
Number of adjustable wrenches
1
Number of bit inserts
0
Number of testing tools
1
Number of ratchets
1
Number of tommy bars
0
Number of chisels and punches
1
Number of hammers
1
Number of multifunctional tools
0
Number of saws
0
Brand
Gedore
Type
Tool Assortment
Download as PDF
Print
Description
An assortment of essential tools, With Check-Tool insert for quick check of completeness, With Check-Tool insert for quick check of tool completeness, Made of impact and shock resistant ABS plastic, Splash-proofed, Top and front handle for variable transport of the L-BOXX®, With tool board for order and more storage space, Easy Click System: Practical plug-in connection for 2 and more L-BOXX®s, for secure hold and easy transport, For integration in vehicles with Sortimo® vehicle equipment, Loading per L-BOXX: up to 25 kg, Load capacity of the lid: up to 100 kg, Transport im Verbund bis 40 kg, External dimensions: W 442 x D 357 x H 151 mm, Inside dimensions: W 378 x D 311 x H 107 mm
Article numbers
Article number
1L758830
EAN
4010886932148
UBB
500642761299
UNSPSC
27110000
Manufacturer article nr
2658194
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering