text.skipToContent text.skipToNavigation

Gedore Tommy bar 27 D 630 mm


GEDORE vanadium steel 31CrV3, chrome-plated, Please order tommy bar 27 D separately, Please order rotary pin 27 D separately

Article number G2509.000.630
Surface protection Chromium-plated
Length 630
Right-angled No
Suitable for hexagonal bolts Yes
Wrench size large (mm) 32
Packed per 1

Specifications

Surface protection Chromium-plated
Length 630
Right-angled No
Suitable for hexagonal bolts Yes
Wrench size large (mm) 32
Wrench size small (mm) 30
With tommy bar No
Suitable for tommy bar Yes

Description

GEDORE vanadium steel 31CrV3, chrome-plated, Please order tommy bar 27 D separately, Please order rotary pin 27 D separately

Article numbers

Article number G2509.000.630
EAN 4010886622711
UBB 203232949735
UNSPSC 27111708
Manufacturer article nr  6227100
Do not close this page. This message will disappear, when the page is fully loaded.