text.skipToContent text.skipToNavigation

Gedore Tire levers 38 8 200mm


With protective surfaces for light-alloy wheels, GEDORE vanadium steel 31CrV3, chrome-plated, GEDORE vanadium steel 31CrV3, chrome-plated

Article number G2512.000.200
Surface protection Chromium-plated
Length (mm) 202
Material Steel
Brand Gedore
Packed per 1

Specifications

Surface protection Chromium-plated
Length (mm) 202
Material Steel
Brand Gedore

Description

With protective surfaces for light-alloy wheels, GEDORE vanadium steel 31CrV3, chrome-plated, GEDORE vanadium steel 31CrV3, chrome-plated

Article numbers

Article number G2512.000.200
EAN 4010886633236
UBB 240553020126
UNSPSC 27111714
Manufacturer article nr  6332320
Do not close this page. This message will disappear, when the page is fully loaded.