text.skipToContent text.skipToNavigation

Gedore TF-SE300 Torque Wrench 14 x 18mm 60Nm 570mm


Use: Controlled screw tightening in the range from 60 - 300 N·m / 45 - 220 lbf·ft, Adjustable, releasing and sturdy tubular torque wrench with rectangular cavity for industry and the trades, Features: Classified as per DIN EN ISO 6789-2:2017 Type II Class A, adjusted to a maximum permissible +/-3% deviation and thus with a greater precision than the sta

Article number 8G128730
Insulated No
Electronic No
Weight 1190
Total length (mm) 570
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated No
Electronic No
Weight 1190
Total length (mm) 570
Isolation protection 1000 V No
Connection size 14x18 mm
With signal tone Yes
Tightening moment (Nm) ['60.000', '300.000']
Step size adjustment (Nm) 10
Accuracy scale division (Nm) 1
Screwdriver model No
Accuracy according to ISO 6789 (%) 3
With scale Yes
VDE tested No
Model TF-SE300
Type Torque Wrench

Description

Use: Controlled screw tightening in the range from 60 - 300 N·m / 45 - 220 lbf·ft, Adjustable, releasing and sturdy tubular torque wrench with rectangular cavity for industry and the trades, Features: Classified as per DIN EN ISO 6789-2:2017 Type II Class A, adjusted to a maximum permissible +/-3% deviation and thus with a greater precision than the standard-stipulated +/-4%, incl. traceable test certificate (DIN EN ISO 6789-2:2017), For controlled right- and left-hand tightening (change insertion tool for changing direction), Rectangular holder 14x18 mm including ejection aid, Robust, matt powder-coated tubular steel construction, with galvanized ratchet and high-quality plastic parts, New ergonomic handle, shaped according to the natural grip position of the hand, clearly recognisable and tactile hand centring aid and calibration aid in the middle of the handle, Double scale N·m / lbf·ft and vernier are protected from abrasion and contamination by an enlarged viewing window, With vernier scale for N-m main scale for setting intermediate scale values, lbf-ft setting only via main scale, Vertical alignment of the scale, torque adjustment therefore suitable for left and right handers, Scale line positioned directly above the scale prevents reading errors (parallax errors), Unit labeling integrated in the scale frame and also protected by viewing windows,, Precise jump-off mechanism generates a clearly perceptible and audible trigger signal when the set torque value is reached, incl. roll away protection, prevents rolling away when the tool is put down

Article numbers

Article number 8G128730
EAN 4010886962411
UNSPSC 27111715
Manufacturer article nr  3278557
Do not close this page. This message will disappear, when the page is fully loaded.