text.skipToContent text.skipToNavigation

Gedore Telescopic Magnetic Lifter with Scriber 7.5mm 300N 157mm


The magnetic lifter is ideal for lifting valve collets, The magnetic lifter is also suitable for lifting valve wedges

Article number 5L498954
Design Telescope
Diameter 7.5
Length 157
Exchangeable tip No
Total length (mm) 150 - 670
Packed per 1

Specifications

Design Telescope
Diameter 7.5
Length 157
Exchangeable tip No
Total length (mm) 150 - 670
Brand GEDORE

Description

The magnetic lifter is ideal for lifting valve collets, The magnetic lifter is also suitable for lifting valve wedges

Article numbers

Article number 5L498954
EAN 4060833015462
UBB 500695016203
UNSPSC 25191700
Manufacturer article nr  3301546
Do not close this page. This message will disappear, when the page is fully loaded.