text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Telephone pliers 8132 AB 200 VDE


Long, flat-round jaws, straight gripping faces, serrated, 45° angled tips make gripping round the corner possible, Induction-hardened precision cutting edges, hardness 61 - 63 HRC, GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed, Handles with VDE dipped insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check

Article number G3026.712.200
Insulated Yes
Shape Curved
Weight 252
Length 200
Isolation protection 1000 V Yes
Packed per 1

Specifications

Insulated Yes
Shape Curved
Weight 252
Length 200
Isolation protection 1000 V Yes
Material Steel
Jaw length (mm) 70.5
Head width (mm) 18.5
Handle cover Other
Head height (mm) 9
VDE tested Yes
Brand Gedore

Description

Long, flat-round jaws, straight gripping faces, serrated, 45° angled tips make gripping round the corner possible, Induction-hardened precision cutting edges, hardness 61 - 63 HRC, GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed, Handles with VDE dipped insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation

Article numbers

Article number G3026.712.200
EAN 4010886672181
UBB 240104022795
UNSPSC 27112148
Manufacturer article nr  6721810
Do not close this page. This message will disappear, when the page is fully loaded.