text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Telephone pliers 8132 AB-200 TL


Long, flat-round jaws, angled gripping surfaces, serrated, 45° angled tips make gripping round the corner possible, Induction-hardened precision cutting edges, hardness 61 - 63 HRC, GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed, JC = chrome-plated, with 2-component handles, TL = steel-grey, with blue dipped non-slip

Article number G3027.400.200
Insulated Yes
Shape Curved
Weight 190
Length 200
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated Yes
Shape Curved
Weight 190
Length 200
Isolation protection 1000 V No
Material Steel
Jaw length (mm) 70.5
Head width (mm) 18.5
Grip design 2-components
Handle cover Other
Forged Yes
Head height (mm) 9.5
VDE tested No
Brand Gedore

Description

Long, flat-round jaws, angled gripping surfaces, serrated, 45° angled tips make gripping round the corner possible, Induction-hardened precision cutting edges, hardness 61 - 63 HRC, GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed, JC = chrome-plated, with 2-component handles, TL = steel-grey, with blue dipped non-slip handles, TL = steel-grey, with blue dipped non-slip handles

Article numbers

Article number G3027.400.200
EAN 4010886671122
UBB 240102245901
UNSPSC 27112148
Manufacturer article nr  6711260
Do not close this page. This message will disappear, when the page is fully loaded.