text.skipToContent text.skipToNavigation

Gedore Telephone pliers 8132 160 VDE


Long, flat-round jaws, straight gripping faces, serrated, For holding, gripping, bending and cutting, Induction-hardened precision cutting edges, hardness 61 - 63 HRC, GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed, Handles with VDE dipped insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulat

Article number G3026.700.180
Insulated Yes
Shape Straight
Weight 193
Length 160
Isolation protection 1000 V Yes
Packed per 1

Specifications

Insulated Yes
Shape Straight
Weight 193
Length 160
Isolation protection 1000 V Yes
Material Steel
Jaw length (mm) 50
Head width (mm) 16.5
Handle cover Other
Head height (mm) 9
VDE tested Yes
Brand GEDORE

Description

Long, flat-round jaws, straight gripping faces, serrated, For holding, gripping, bending and cutting, Induction-hardened precision cutting edges, hardness 61 - 63 HRC, GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed, Handles with VDE dipped insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation

Article numbers

Article number G3026.700.180
EAN 4010886672150
UBB 240104022464
UNSPSC 27112148
Manufacturer article nr  6721570
Do not close this page. This message will disappear, when the page is fully loaded.