text.skipToContent text.skipToNavigation

Gedore Telephone pliers 8132 140 JC


Long, flat-round jaws, straight gripping faces, serrated, For holding, gripping, bending and cutting, Induction-hardened precision cutting edges, hardness 61 - 63 HRC, GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed, JC = chrome-plated, with 2-component handles, TL = steel-grey, with blue dipped non-slip handles, TL =

Article number G3026.300.140
Insulated Yes
Shape Straight
Weight 110
Length (mm) 150
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated Yes
Shape Straight
Weight 110
Length (mm) 150
Isolation protection 1000 V No
Material Steel
Jaw length (mm) 42
Head width (mm) 15
Grip design 2-components
Handle cover Other
Forged Yes
Head height (mm) 7.8
VDE tested No
Brand Gedore

Description

Long, flat-round jaws, straight gripping faces, serrated, For holding, gripping, bending and cutting, Induction-hardened precision cutting edges, hardness 61 - 63 HRC, GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed, JC = chrome-plated, with 2-component handles, TL = steel-grey, with blue dipped non-slip handles, TL = steel-grey, with blue dipped non-slip handles

Article numbers

Article number G3026.300.140
EAN 4010886671887
UBB 203102189859
UNSPSC 27112148
Manufacturer article nr  6718860
Do not close this page. This message will disappear, when the page is fully loaded.