text.skipToContent text.skipToNavigation

Gedore 8132 AB-200 JC Telephone Pliers 70.5mm Long Flat-Round Tip 2C Handle Hard Steel 200mm

Artikelnummer G3027.300.200
Insulated Yes
Shape Curved
Weight 225
Length (mm) 200
Isolation protection 1000 V No

Specificaties

Insulated Yes
Shape Curved
Weight 225
Length (mm) 200
Isolation protection 1000 V No
Material Steel
Jaw length (mm) 70.5
Head width (mm) 18.5
Grip design 2-components
Handle cover Other
Forged Yes
Head height (mm) 9.5
VDE tested No
Brand Gedore
Weight per piece (g) 180
Commodity code 8203200000
Type Telephone Pliers

Omschrijving

Long, flat-round jaws, angled gripping surfaces, serrated, 45° angled tips make gripping round the corner possible, Induction-hardened precision cutting edges, hardness 61 - 63 HRC, GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed, JC = chrome-plated, with 2-component handles, TL = steel-grey, with blue dipped non-slip handles, TL = steel-grey, with blue dipped non-slip handles

Artikelnummers

Artikelnummer G3027.300.200
EAN 4010886672136
UBB 203102191160
UNSPSC 27112148
Fabrikant artikelnummer 6721300
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.