text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Tap holder M5-M12


With countersunk eyelet for easier alignment of the taps/screw extractor, To operate bolt extractors (No. 8551 und 8551 S) in confined spaces, Reversible for clockwise or counterclockwise operation, Sliding T-handle, With two-jaw chuck to hold square shanks, All steel version, chrome-plated

Article number 2W453618
Insulated No
Height 99
Weight 275
Total length (mm) 110
Antimagnetic No
Packed per 1

Specifications

Insulated No
Height 99
Weight 275
Total length (mm) 110
Antimagnetic No
Length 99
Isolation protection 1000 V No
Explosion-proof No
With handle Yes
Trough-feed model No
Universal joint No
Size tap wrench 2
Reversible Yes
Construction ratchet No
Suitable for bits No
Square drive (mm) 5 - 12
Socket locking No
Integrated unlocking No
Rotating handle No
Extendable handle No
Articulated head No
Rotating head No
Suitable for sockets No
VDE tested No
Brand Gedore

Description

With countersunk eyelet for easier alignment of the taps/screw extractor, To operate bolt extractors (No. 8551 und 8551 S) in confined spaces, Reversible for clockwise or counterclockwise operation, Sliding T-handle, With two-jaw chuck to hold square shanks, All steel version, chrome-plated

Article numbers

Article number 2W453618
EAN 4010886951996
UBB 500684587644
UNSPSC 31390000
Manufacturer article nr  3126358
Do not close this page. This message will disappear, when the page is fully loaded.