text.skipToContent text.skipToNavigation

Gedore Swivel handle 3296


For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with locking pin, GEDORE vanadium steel 31CrV3, chrome-plated, Vanadium steel 31CrV3, chrome-plated

Article number G2283.003.296
Insulated No
Length 547
Isolation protection 1000 V No
Connection size 3/4 inch
Universal joint No
Packed per 1

Specifications

Insulated No
Length 547
Isolation protection 1000 V No
Connection size 3/4 inch
Universal joint No
Connection size (mm) 20
Sliding handle No
Tested according to ISO 3315 Yes
VDE tested No
Brand GEDORE

Description

For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with locking pin, GEDORE vanadium steel 31CrV3, chrome-plated, Vanadium steel 31CrV3, chrome-plated

Article numbers

Article number G2283.003.296
EAN 4010886627921
UBB 240122074299
UNSPSC 27110000
Manufacturer article nr  6279250
Do not close this page. This message will disappear, when the page is fully loaded.