text.skipToContent text.skipToNavigation

Gedore Swivel handle 1998


GEDORE vanadium steel 31CrV3, chrome-plated, polished, Vanadium steel 31CrV3, polished, chrome-plated

Article number G2282.001.998
Insulated No
Length (mm) 460
Isolation protection 1000 V No
Connection size 1/2 inch
Universal joint Yes
Packed per 1

Specifications

Insulated No
Length (mm) 460
Isolation protection 1000 V No
Connection size 1/2 inch
Universal joint Yes
Connection size (mm) 12.5
Sliding handle Yes
Tested according to ISO 3315 No
VDE tested No
Brand Gedore

Description

GEDORE vanadium steel 31CrV3, chrome-plated, polished, Vanadium steel 31CrV3, polished, chrome-plated

Article numbers

Article number G2282.001.998
EAN 4010886619971
UBB 240122729447
UNSPSC 27110000
Manufacturer article nr  6199730
Do not close this page. This message will disappear, when the page is fully loaded.