text.skipToContent text.skipToNavigation

Gedore Swivel handle 1996


Non-slip 2-component handle with hanging hole, For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device, GEDORE vanadium steel 31CrV3, chrome-plated, polished, Vanadium steel 31CrV3, polished, chrome-plated

Article number G2283.001.996
Insulated No
Length 255
Isolation protection 1000 V No
Connection size 1/2 inch
Universal joint No
Packed per 1

Specifications

Insulated No
Length 255
Isolation protection 1000 V No
Connection size 1/2 inch
Universal joint No
Connection size (mm) 12.5
Sliding handle No
Tested according to ISO 3315 Yes
VDE tested No
Brand GEDORE

Description

Non-slip 2-component handle with hanging hole, For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device, GEDORE vanadium steel 31CrV3, chrome-plated, polished, Vanadium steel 31CrV3, polished, chrome-plated

Article numbers

Article number G2283.001.996
EAN 4010886614488
UBB 240122044185
UNSPSC 27110000
Manufacturer article nr  6144830
Do not close this page. This message will disappear, when the page is fully loaded.