text.skipToContent text.skipToNavigation

Gedore Stud Screw Wrench M6-M12

Article number 7D884685
Surface protection Nickel-plated
Length (mm) 220
Thread size Several
Insert Yes
Brand Gedore
Commodity code 82055980
Type Stud Screw Wrench

Specifications

Surface protection Nickel-plated
Length (mm) 220
Thread size Several
Insert Yes
Brand Gedore
Commodity code 82055980
Type Stud Screw Wrench

Article numbers

Article number 7D884685
EAN 4017981317108
UBB 500642744881
UNSPSC 27111506
Manufacturer article nr  4509440
Do not close this page. This message will disappear, when the page is fully loaded.