text.skipToContent text.skipToNavigation

Gedore Stripping plier 8099-200 VDE


For stripping single-strand conductors 0.2 - 6.0 mm2, Adjustable stripping length, With wire cutter up to 2 mm, With wire cutter up to 2 mm

Article number G3062.000.200
Insulated No
With wire cutter Yes
Length (mm) 200
Isolation protection 1000 V No
Longitudinal section No
Packed per 1

Specifications

Insulated No
With wire cutter Yes
Length (mm) 200
Isolation protection 1000 V No
Longitudinal section No
Round edge Yes
Spiral cut No
Depth of notch adjustable No
Strip length adjustable Yes
Strip range cross-section (mm²) ['0.200', '6.000']
With impact protection No
Self-adjusting No
VDE tested No
Brand Gedore

Description

For stripping single-strand conductors 0.2 - 6.0 mm2, Adjustable stripping length, With wire cutter up to 2 mm, With wire cutter up to 2 mm

Article numbers

Article number G3062.000.200
EAN 4010886670293
UBB 240100032343
UNSPSC 27112151
Manufacturer article nr  6702940
Do not close this page. This message will disappear, when the page is fully loaded.