text.skipToContent text.skipToNavigation

Gedore Steel pipe cutter 4584 4


By exchanging the cutting wheels, may also be used for stainless steel pipes (size 2"), With elastic feed using especially-installed spring system (size 2"), Enamelled blue, spindle gun-metal finished, blue lacquered, spindle burnished, Version with 3 cutting wheels see no. 222

Article number G2900.000.550
Length (mm) 520
Tube diameter (mm) ['42.000', '114.000']
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for cast iron pipe Yes
Packed per 1

Specifications

Length (mm) 520
Tube diameter (mm) ['42.000', '114.000']
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for cast iron pipe Yes
With pipe inside deburrer No
With quick adjustment No
Number of cutting wheels 3
Telescopic No
Brand Gedore

Description

By exchanging the cutting wheels, may also be used for stainless steel pipes (size 2"), With elastic feed using especially-installed spring system (size 2"), Enamelled blue, spindle gun-metal finished, blue lacquered, spindle burnished, Version with 3 cutting wheels see no. 222

Article numbers

Article number G2900.000.550
EAN 4017981220040
UBB 203185036852
UNSPSC 23241610
Manufacturer article nr  4503590
Do not close this page. This message will disappear, when the page is fully loaded.