text.skipToContent text.skipToNavigation

Gedore Square coupler Size 3/4 inch length 51.5 mm with securing pin


Acc. to DIN 3122, ISO 3315, For hand-operated sockets and accessories with square drive as per DIN 3120, ISO 1174 with locking pin, Chrome-vanadium steel, chrome-plated, Recessed release button prevents accidental activation

Article number G2280.003.294
Surface protection Chromium-plated
Total length (mm) 51.5
Length 51.5
Connection size socket side 3/4 inch
Connection size socket side (mm) 20
Packed per 1

Specifications

Surface protection Chromium-plated
Total length (mm) 51.5
Length 51.5
Connection size socket side 3/4 inch
Connection size socket side (mm) 20
Type at tool side Square (male)
Type at socket side Square (female)
Connection size at tool side 3/4 inch
Accessories Yes
Part No
Brand GEDORE

Description

Acc. to DIN 3122, ISO 3315, For hand-operated sockets and accessories with square drive as per DIN 3120, ISO 1174 with locking pin, Chrome-vanadium steel, chrome-plated, Recessed release button prevents accidental activation

Article numbers

Article number G2280.003.294
EAN 4010886627907
UBB 240122074034
UNSPSC 27110000
Manufacturer article nr  6279090
Do not close this page. This message will disappear, when the page is fully loaded.