text.skipToContent text.skipToNavigation

Gedore Splitting chisel 112 2510 7 x 250mm


Carefully hardened and tempered along the full length, Striking heads inductively tempered, Working edge polished and clear varnished, Working edge polished and clear varnished, Working edge polished and clear varnished

Article number G4716.002.510
Surface protection Other
Length 250
Chisel width (mm) 10
Blade shape Other
Material Chrome-vanadium steel
Packed per 1

Specifications

Surface protection Other
Length 250
Chisel width (mm) 10
Blade shape Other
Material Chrome-vanadium steel
With hand protection No
Shaft width (mm) 7
Shaft height (mm) 7
Shank shape Square
Brand GEDORE

Description

Carefully hardened and tempered along the full length, Striking heads inductively tempered, Working edge polished and clear varnished, Working edge polished and clear varnished, Working edge polished and clear varnished

Article numbers

Article number G4716.002.510
EAN 4010883874502
UBB 203116093568
UNSPSC 27111901
Manufacturer article nr  8745070
Do not close this page. This message will disappear, when the page is fully loaded.