text.skipToContent text.skipToNavigation

Gedore Splitting chisel 104 240 mm


Forged, Carefully hardened and tempered along the full length, Striking heads inductively tempered, Working edge polished and clear varnished, 104 HS with protective hand guard 108 UNI

Article number G4693.000.240
Length 240
Chisel width (mm) 26
With hand protection No
Shaft width (mm) 26
Shaft height (mm) 7
Packed per 1

Specifications

Length 240
Chisel width (mm) 26
With hand protection No
Shaft width (mm) 26
Shaft height (mm) 7

Description

Forged, Carefully hardened and tempered along the full length, Striking heads inductively tempered, Working edge polished and clear varnished, 104 HS with protective hand guard 108 UNI

Article numbers

Article number G4693.000.240
EAN 4010883872386
UBB 203116085648
UNSPSC 27111901
Manufacturer article nr  8723850
Do not close this page. This message will disappear, when the page is fully loaded.