text.skipToContent text.skipToNavigation

Gedore Speed brace 1985


For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device, GEDORE vanadium steel 31CrV3, polished, chrome-plated, Vanadium steel 31CrV3, polished, chrome-plated

Article number G2286.001.985
Weight 619
Length 395
Connection size 1/2 inch
Connection size (mm) 12.5
Tested according to ISO 3315 No
Packed per 1

Specifications

Weight 619
Length 395
Connection size 1/2 inch
Connection size (mm) 12.5
Tested according to ISO 3315 No
Brand Gedore

Description

For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device, GEDORE vanadium steel 31CrV3, polished, chrome-plated, Vanadium steel 31CrV3, polished, chrome-plated

Article numbers

Article number G2286.001.985
EAN 4010886614334
UBB 240122042775
UNSPSC 27110000
Manufacturer article nr  6143350
Do not close this page. This message will disappear, when the page is fully loaded.