text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Spark plug insert 57MH-18 mm


For use in confined spaces with jointed tools 3/8" or 1/2” square drive or tommy bar Ø 8 mm, With powerful magnets in the hexagon surface, which hold the spark plug safely on the hexagon, Wide opening gives space to the spark plug and makes it easier to put on the socket in confined areas, The ceramic core of the spark plug remains untouched, GEDORE van

Article number G2520.000.057
Surface protection Chromium-plated
Wrench width (mm) 18
Length 64
Connection size 1/2 inch
Magnetic Yes
Packed per 1

Specifications

Surface protection Chromium-plated
Wrench width (mm) 18
Length 64
Connection size 1/2 inch
Magnetic Yes
Brand Gedore

Description

For use in confined spaces with jointed tools 3/8" or 1/2” square drive or tommy bar Ø 8 mm, With powerful magnets in the hexagon surface, which hold the spark plug safely on the hexagon, Wide opening gives space to the spark plug and makes it easier to put on the socket in confined areas, The ceramic core of the spark plug remains untouched, GEDORE vanadium steel 31CrV3, chrome-plated, polished head, Vanadium steel 31CrV3, chrome-plated, Heads finely ground

Article numbers

Article number G2520.000.057
EAN 4010886636213
UBB 203183008846
UNSPSC 27111714
Manufacturer article nr  6362150
Do not close this page. This message will disappear, when the page is fully loaded.