text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Maďarsko
Germany
Netherlands
Portugal
Poľsko
Romania
Slovensko
Spain
Italy
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgicko
Francúzsko
Holandsko
Maďarsko
Germany
Portugalsko
Poľsko
Rumunsko
Slovensko
Italy
Veľká Británia
Česká Republika
Španielsko
Other
Fabory Group
Európa
中国
Language
Holandsky
Francúzsky
Angličtina
Angličtina
Francúzsky
Nemec
Španielsky
Taliansky
Francúzsky
Angličtina
Holandsky
Angličtina
Maďarský
Angličtina
Portugalčina
Angličtina
Poľský
Angličtina
Rumunčina
Angličtina
Slovenčina
Angličtina
Angličtina
Česky
Angličtina
Španielsky
Angličtina
Zjednodušená čínština
German
English
Italian
English
Login
Register
Odvetvie
Odvetvie
Nákladné automobily, autobusy a prívesy
Výroba potravinárskych a mliečnych strojov
Agri
Polovodiče & Zdravotníctvo
Stavebnictví a konstrukce
Petrochemický priemysel
Wind
Ostatné priemyselné odvetvia
Riešenia
Fabory LOGIC
RFID
Váhy
Sety a sady
Pick & Put to Light
Fabory app
QA/QC a inžinierstvo
Laboratórium
3D Portál
Školenie
Digitáne riešenie
Sortiment
Sortiment
Spojovací materiál
C-diely
Nástroje a PBM
Hlavní standard
Normy DIN
Normy ISO
Lubrinox
Majstri v spojovacích materiáloch
Široký sortiment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Sparking plug wrench
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Automotive
Wrenches
Sparking plug wrench
G2519.000.056
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Gedore Spark plug insert 56-18 mm
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
G2519.000.056
Surface protection
Chromium-plated
Wrench width (mm)
18
Length (mm)
63.5
Connection size
3/8 inch
Brand
Gedore
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Surface protection
Chromium-plated
Wrench width (mm)
18
Length (mm)
63.5
Connection size
3/8 inch
Brand
Gedore
Download as PDF
Print
Article numbers
Article number
G2519.000.056
EAN
4010886636176
UBB
240183008145
UNSPSC
27111714
Manufacturer article nr
6361770
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering